4TTR6 XR16 4 Tons 16 SEER R-410A Single Stage Air Conditioner Condenser

Part #T4TTR6049J1000A  |  Item #7005542  |  Manufacturer Part #4TTR6049J1000A

Call for Pricing

Tonnage:

4 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Climatuff™ compressor
  • Spine Fin™ outdoor coil
  • Upgraded fan motor
  • Full-side louvered panels protect your investment
  • Corrosion-resistant Weatherguard™ fasteners
  • Unique DuraTuff™ non-corrosive base pan
  • Quick-Sess cabinet with full coil protection
  • Sound insulator on the compressor (select models)
  • Efficient performance

Specifications

AMP: 26

BTU: 48000

BTU Cooling Rating: 48000 Btu/h

Collection: 4TTR6 XR16

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Depth: 38-7/10 in

ETL Listed: No

Energy Star Compliant: No

Height: 50-2/5 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

MBH: 48

Max CFM: 4450

Max Fuse Size: 40

Phase: Single Phase

Power Source: Electric

RPM: 850

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Weight: 272

Width: 35-1/10 in