4TTR6 XR16 5 Tons 17 SEER R-410A Two Stage Air Conditioner Condenser

Part #T4TTR7060A1000B  |  Item #7016210  |  Manufacturer Part #4TTR7060A1000B

Call for Pricing

Tonnage:

5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-Stage Climatuff™ compressor
  • Spine Fin™ outdoor coil
  • Upgraded fan motor
  • Full-Side louvered panels protect your investment
  • Corrosion-resistant Weatherguard™ fasteners
  • Unique DuraTuff™ non-corrosive base pan
  • Quick-Sess cabinet with full coil protection
  • Sound insulator on the compressor (select models)
  • Durable and economical

Documents

Specifications

AMP: 41, 60

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

Collection: 4TTR6 XR16

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 34 in

ETL Listed: No

Energy Star Compliant: No

Height: 45 in

Horsepower: 1/4 hp

Liquid Line OD : 3/8 in

MBH: 60

Max Fuse Size: 60

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 17

Sound Blanket: No

Stages: Two

Suction Line OD : 1-1/8 in

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V

Weight: 275

Width: 37 in