DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTX Series 3 Ton 18 SEER 1/8 hp Two-Stage R-410A Split-System Air Conditioner

T4TTX8036A1000A

Tonnage:

3 Tons

SPECIFICATIONS

AMP
24, 35
BTU
36000
BTU Cooling Rating
36000 Btu/h
Collection
4TTX Series
Decibel Rating dB
72 dB
Depth
34-1/4 in
Energy Star Compliant
No
Height
53-7/8 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
266
Width
37-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.