4TTX6 XL16i 3.5 Tons 16 SEER R-410A Single-Stage Air Conditioner Condenser

Part #T4TTX60J1000B  |  Manufacturer Part #4TTX6042J1000B

Tonnage:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 21

BTU: 42000

BTU Cooling Rating: 42000 Btu/h

Coil Type: Spine Fin

Collection: 4TTX6 XL16i

Compressor Type: Scroll

Decibel Rating dB : 70 dB

Depth: 34 in

Energy Star Compliant: No

Height: 54 in

Horsepower: 1/8 hp

Liquid Line OD : 3/8 in

Max CFM: 3900

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 277

Width: 37 in