
This product has been replaced by
Trane R410A S/S CDR 16 SEER 2T
Part #: T4TTX6024J1000C
Trane
4TTX6 XL16i 2 Tons 16 SEER R-410A Single-Stage Air Conditioner Condenser
Part #T4TTX6024J1000B | Item #7298207 | Manufacturer Part #4TTX6024J1000B
Tonnage:
2 TonsProduct Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
BTU: 24000
BTU Cooling Rating: 24000 Btu/h
Collection: 4TTX6 XL16i
Compressor Type: Scroll
Decibel Rating dB : 71 dB
Depth: 32-5/8 in
Energy Star Compliant: No
Height: 36-3/4 in
Liquid Line OD : 3/8 in
Max Fuse Size: 20
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 16
Sound Blanket: No
Stages: Single
Suction Line OD : 3/4 in
Tonnage: 2 Tons
UL Listed: No
Volts: 208/230V
Width: 29-3/4 in