4TTX6 XL16i 3 Ton 16 SEER R-410A Single Stage Air Conditioner Condenser

Part #T4TTX6036J1000C  |  Item #7848102  |  Manufacturer Part #4TTX6036J1000C

Tonnage:

3 Tons
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 18

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

CFM: 4300

Coil Type: Spine Fin

Collection: 4TTX6 XL16i

Compressor Type: Scroll

Decibel Rating dB : 69 dB

Depth: 34 in

ETL Listed: No

Energy Star Compliant: No

Height: 46 in

Horsepower: 1/8 hp

Liquid Line OD : 3/8 in

MBH: 36

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Weight: 221

Width: 37 in