4 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
This product has been replaced by
Manufacturer Part #4TTX5048N1000A
4TTX6 XL16i 4 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable Climatuff™ compressor
- Full-side louvered panels
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- DuraTuff™ non-corrosive base pan
- Corrosion-resistant Weatherguard™ fasteners
- All-aluminum Spine Fin™ outdoor coil
- Baked-on powder paint
- WeatherGuard™ II top
- Quick-Sess cabinet with full coil protection
- Unique mounting of shaft down fan motor
Documents
Specifications
- AMP:
- 24
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4TTX6 XL16i
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 38-7/10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 55-3/5 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 4400 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 281 lb
- Width:
- 35-1/10 in