4TTX6 XL16i 5 Tons 16 SEER R-410A Single-Stage Air Conditioner Condenser

Part #T4TTX6061J1000A  |  Item #4925930  |  Manufacturer Part #4TTX6061J1000A

Tonnage:

5 Tons
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 32

BTU: 60000

Coil Type: Spine Fin

Collection: 4TTX6 XL16i

Compressor Type: Scroll

Decibel Rating dB : 70 dB

Depth: 34 in

Energy Star Compliant: No

Height: 54 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

Max Fuse Size: 50

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 1-1/8 in

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V

Weight: 301

Width: 37 in