2 Ton - up to 16 SEER - Single Stage Air Conditioner
This product has been replaced by
Manufacturer Part #4TTX5024N1000A
4TTX6 XL16i 2 Ton - up to 16 SEER - Single Stage Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Efficient performance
- Long-lasting durability
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Improved indoor air
Specifications
- AMP:
- 0.6, 10.3, 20, 52
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 2685 ft3/min
- Collection:
- 4TTX6 XL16i
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 33 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 39-7/10 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 200/208/230V
- Weight:
- 173 lb
- Width:
- 30-1/10 in