DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TWA3 60000 BTU 13 SEER 5 Tons 460 V R-410A Split System Heat Pump

T4TWA3060B4000A

Manufacturer Part #: 4TWA3060B4000A

BTU:

60000

SPECIFICATIONS

BTU
60000
BTU Cooling Rating
58500 Btu/h
Collection
4TWA3
Depth
34 in
Height
41 in
Liquid Line OD
3/8 in
MBH
60
Max Fuse Size
15
Phase
Triple Phase
Refrigerant
R-410A
SEER
13
Tonnage
5 Tons
Volts
460V
Width
37 in

Print