4 Ton 14 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump
4TWB4 Series 4 Ton 14 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 21.8, 117, 1, 28
- Auto Switching Heat:
- Yes
- BTU:
- 49000
- BTU Cooling Rating:
- 49000 Btu/h
- BTU Heat Rating:
- 49000 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Spine Fin
- Collection:
- 4TWB4 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 34-3/10 in
- Energy Star Compliant:
- No
- HSPF:
- 9
- Height:
- 45-1/10 in
- Horsepower:
- 1/5 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 49
- Material:
- Steel
- Max CFM:
- 4230 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 37-3/10 in