Trane

4TWR5 XR15 1.5 Ton 15 SEER Convertible Single-Stage R-410A 1/8 hp Split-System Heat Pump

Part #T4TWR5019H1000A  |  Manufacturer Part #4TWR5019H1000A

Tonnage:

1.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 0.64, 12, 56, 9

Auto Switching Heat Cool : Yes

BTU: 19000

BTU Cooling Rating: 18700 Btu/h

Coil Type: Spine Fin

Collection: 4TWR5 XR15

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 74 dB

Depth: 29-3/4 in

Energy Star Compliant: No

Height: 32-3/4 in

Horsepower: 1/8 hp

Indoor Outdoor: Outdoor

Liquid Line OD : 3/8 in

MBH: 19

Material: Galvanized Steel

Max Fuse Size: 20

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 15

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Width: 32-5/8 in