2 Ton 15 SEER Convertible Single-Stage R-410A 1/8 hp Split-System Heat Pump

You last purchased this on
 
Trane

4TWR5 XR15 2 Ton 15 SEER Convertible Single-Stage R-410A 1/8 hp Split-System Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4TWR5 XR15 2 Ton 15 SEER Convertible Single-Stage R-410A 1/8 hp Split-System Heat Pump

  • Fast #
  • Part #T4TWR5024H1000A
  • Item #7216563
  • Manufacturer Part #4TWR5024H1000A
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
10.9, 62.9, 0.64, 14
Auto Switching Heat:
Yes
BTU:
24000
BTU Cooling Rating:
24600 Btu/h
Coating:
Galvanized
Coil Type:
Spine Fin
Collection:
4TWR5 XR15
Communicating:
Non-Communicating
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
71 dB
Depth:
29-3/4 in
Energy Star Compliant:
No
Height:
32-3/4 in
Horsepower:
1/8 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Steel
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
15
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Type:
T4TWR5024H1000A
UL Listed:
No
Volts:
208/230V
Width:
32-5/8 in