5 Ton 15 SEER Convertible Single-Stage R-410A 1/3 hp Split-System Heat Pump
4TWR5 XR15 5 Ton 15 SEER Convertible Single-Stage R-410A 1/3 hp Split-System Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 23.7, 152.5, 2.80, 32
- Auto Switching Heat:
- Yes
- BTU:
- 60000
- BTU Cooling Rating:
- 57500 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Spine Fin
- Collection:
- 4TWR5 XR15
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 72 dB
- Depth:
- 34-1/4 in
- Energy Star Compliant:
- No
- Height:
- 45-1/8 in
- Horsepower:
- 1/3 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Steel
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 15
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 37-1/4 in