• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TXK27 Series Single-Zone Floor Mount Outdoor 1.5 - 2 Ton Mini-Split Heat Pump

T4TXK27A10N0A

MBH:

SPECIFICATIONS

AMP
7.5
Auto Switching Heat Cool
No
BTU
12000
BTU Heat Rating
13000 Btu/h
CFM
120
Collection
4TXK27 Series
Decibel Rating dB
49 dB
Depth
14-9/10 in
Energy Star Compliant
No
Height
23-1/2 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
12
Max CFM
450
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 - 2 Tons
UL Listed
No
Volts
208/230V
Weight
87.1
Width
35-2/5 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY