DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4WCY4 Series 3.5 Ton 14 SEER Convertible R-410A Packaged Heat Pump

T4WCY4042B1000A

Tonnage:

3.5 Tons

SPECIFICATIONS

AMP
30.6, 6.8
BTU Cooling Rating
42000 Btu/h
BTU Heat Rating
38000 Btu/h
Collection
4WCY4 Series
Configuration
Convertible
Decibel Rating dB
74 dB
Depth
42 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
Horsepower
1/4 hp
MBH
42
Max CFM
1380
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3.5 Tons
UL Listed
No
Volts
208/230V
Weight
479
Width
49 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.