DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4WCY4 Series 3 Ton 14.25 SEER Convertible R-410A Packaged Heat Pump

T4WCY4036C1000A

Tonnage:

3 Tons

SPECIFICATIONS

AMP
26.2, 4.3
BTU
36000
BTU Cooling Rating
37000 Btu/h
BTU Heat Rating
33200 Btu/h
Collection
4WCY4 Series
Configuration
Convertible
Decibel Rating dB
69 dB
Depth
42 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
Horsepower
1/5 hp
MBH
36
Max CFM
1150
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
372
Width
49 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.