14 SEER 5 Tons Single-Stage Plate Fin Packaged Gas/Electric
This product has been replaced by
Manufacturer Part #4YCC4060E1115A
4YCC4 14 SEER 5 Tons Single-Stage Plate Fin Packaged Gas/Electric
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81.00 %
- AMP:
- 144.2, 24.4, 39.1
- BTU:
- 60000
- BTU Cooling Rating:
- 58000 Btu/h
- BTU Heat Rating:
- 115000 Btu/h
- Coil Type:
- Plate Fin
- Collection:
- 4YCC4
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 73 dB
- Depth:
- 45 in
- EER:
- 11.5
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 40 in
- Horsepower:
- 1 hp
- Ignition System:
- Electronic Ignition
- MBH:
- 60
- Max CFM:
- 1760 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 482 lb
- Width:
- 59 in