4 Tons 15 SEER R-410A Two-Stage Spine Fin Convertible Commercial Natural Gas Packaged Gas/Electric Unit

This product has been replaced by

Trane 15 SEER Two Stage Spine Fin Packaged Gas/Electric
Trane 4 Ton Cooling - 115,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V
Manufacturer Part #4YCZ5048E1115A
You last purchased this on
 
Trane

4YCY5 XL15c 4 Tons 15 SEER R-410A Two-Stage Spine Fin Convertible Commercial Natural Gas Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Trane 15 SEER Two Stage Spine Fin Packaged Gas/Electric
Trane 4 Ton Cooling - 115,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V
Manufacturer Part #4YCZ5048E1115A
Trane

4YCY5 XL15c 4 Tons 15 SEER R-410A Two-Stage Spine Fin Convertible Commercial Natural Gas Packaged Gas/Electric Unit

  • Fast #
  • Part #T4YCY5048A1115A
  • Item #7191336
  • Manufacturer Part #4YCY5048A1115A
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
81.00 %
AMP:
50
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
92000 Btu/h
Coil Type:
Spine Fin
Collection:
4YCY5 XL15c
Communicating:
Non-Communicating
Configuration:
Convertible
Decibel Rating (dB):
71 dB
Depth:
45 in
EER:
12
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
42 in
Horsepower:
1/6 hp
MBH:
48
Max CFM:
1540 cfm
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Gas, Electric
Refrigerant:
R-410A
SEER:
15
Stages:
Two
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230V
Weight:
537 lb
Width:
59 in