16 SEER 4 Ton Two-Stage Plate Fin Packaged Gas/Electric

You last purchased this on
 
Trane

4YCZ6 XL16c 16 SEER 4 Ton Two-Stage Plate Fin Packaged Gas/Electric

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4YCZ6 XL16c 16 SEER 4 Ton Two-Stage Plate Fin Packaged Gas/Electric

  • Fast #
  • Part #T4YCZ6048C1090A
  • Item #5074034
  • Manufacturer Part #4YCZ6048C1090A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AFUE:
81.00 %
AMP:
34.1, 50
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
90000 Btu/h
Coil Type:
Plate Fin
Collection:
4YCZ6 XL16c
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
71 dB
Depth:
45 in
EER:
13.48
Energy Star Compliant:
No
Height:
42 in
Horsepower:
1/6 hp
MBH:
48
Max CFM:
1520 cfm
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
16
Stages:
Two
Tonnage:
4 Ton
Type:
T4YCZ6C1090A
UL Listed:
No
Volts:
208/230V
Weight:
531 lb
Width:
59 in