4 Tons 16 SEER R-410A Two-Stage Spine Fin Convertible Commercial Natural Gas Packaged Gas/Electric Unit
4YCZ6 XL16c 4 Tons 16 SEER R-410A Two-Stage Spine Fin Convertible Commercial Natural Gas Packaged Gas/Electric Unit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 81.00 %
- AMP:
- 34.1, 21.2, 104
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 115000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4YCZ6 XL16c
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 71 dB
- Depth:
- 45 in
- EER:
- 13.48
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 42 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Electronic Ignition
- MBH:
- 48
- Max CFM:
- 1520 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- Refrigerant:
- R-410A
- SEER:
- 16
- Stages:
- Two
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 537 lb
- Width:
- 59 in