Trane HTR Series Heater with Breaker TBAYHTR14BRKC

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane HTR Series Heater with Breaker

TBAYHTR14BRKC

Watts:

SPECIFICATIONS

AMP
20
BTU
16400
Brand Model Compatibility
4TEE and 4TEC Air Handlers
Collection
HTR Series
Depth
20 in
Energy Star Compliant
No
Height
9-1/2 in
MBH
16.4
Phase
Single Phase
Power Source
Electric
Stages
Two
Type
Breaker
Volts
208/240V
Watts
5
Weight
10
Width
18 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS