DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 5 Tons 45 in. 14 SEER R-410A Split System Heat Pump

T4TWB4061E1000C

Tonnage:

SPECIFICATIONS

Depth
34 in
Energy Star Compliant
Yes
Height
45 in
IsAcceptableImage
Tonnage
5 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY