DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4NXD Series 24-1/2 in. Convertible Cased Coil for Heat Pump and Air Conditioner

T4NXCD063BC3HCA

Tonnage:

SPECIFICATIONS

Application
Air Conditioner, Heat Pump
BTU
60000
Collection
4NXD Series
Configuration
Convertible
Depth
21-1/2 in
Height
30-7/10 in
MBH
60
Refrigerant
R-410A
Tonnage
5 Tons
UL Listed
No
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY