DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Comfort-R™ 5 Tons R-410A Variable Speed Conversion Air Handler

TTAM7B0CH51SC

Tonnage:

SPECIFICATIONS

BTU
60000
Collection
Comfort-R™
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
61-7/10 in
Horsepower
1 hp
Liquid Line OD
3/8 in
MBH
60
Phase
Single Phase
Refrigerant
R-410A
Stages
Variable
Suction Line OD
7/8 in
Tonnage
5 Tons
Volts
200/230V
Weight
163
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY