DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TAM4 56-13/16 in. R-410A Conversion Air Handler

TTAM4A0BS31SD

Tonnage:

SPECIFICATIONS

AMP
5
BTU
42000
Collection
TAM4
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
Yes
Fan Speeds
5
Green
Energy Star, Yes
Height
55-7/10 in
Horsepower
1-1/2 hp
Liquid Line OD
3/8 in
MBH
42
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3.5 Tons
Volts
200/230V
Weight
133
Width
21-3/10 in

Starting at
Call for Pricing
  • QUANTITY