DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 5T 16 SEER Convertible Packaged Gas or Electric

T4YCZ6060A3120B

Tonnage:

SPECIFICATIONS

AFUE
80.00
BTU
57500
Configuration
Convertible
Depth
46 in
Height
42 in
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
5 Tons
Volts
208/230V
Width
61 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY