DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Precedent™ 5T Standard Efficiency Convertible Packaged Gas or Electric

TYSC060E3RMA0000

Tonnage:

SPECIFICATIONS

AMP
123, 17.6
Collection
Precedent™
Configuration
Convertible
EER
11
Energy Star Compliant
Yes
Green
Energy Star, Yes
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
5 Tons
Volts
230V

Starting at
Call for Pricing
  • QUANTITY