DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TDD2V 60K 80 2 Stage Variable Speed Downflow Horizontal Right 17.5

TTDD2B060A9V3VA

BTU:

SPECIFICATIONS

BTU
48000
Collection
TDD2V
Configuration
Downflow, Horizontal Right
Depth
28 in
Fan Speeds
Variable
Fuel Type
Natural Gas
Height
40 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
48
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
3 Tons
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY