DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 60K 80 Furnace Downflow Horizontal Right 14.5

TTDD1A060A9361A

BTU:

SPECIFICATIONS

AFUE
80.00
BTU
48000
Configuration
Downflow
Depth
28 in
Fuel Type
Natural Gas
Height
40 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3 Tons
Volts
115V
Width
14-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY