DESCRIPTION

  • Blower door safety switch
  • Complete front service access
  • Four speed motors
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy gauge aluminized steel heat exchanger and wrap-around steel cabinet
  • Multi-port in-shot burners
  • Non-prorated twenty year heat exchanger limited warranty (Residential use)
  • Silicon carbide hot surface igniter with adaptive heat up
  • Three way vent option on downflow models (top, right, or left)

Trane TDE 60K 80 Furnace Downflow Horizontal Right 14.5

TTDE1A060A9361A

BTU:

SPECIFICATIONS

BTU
48000
Collection
TDE
Configuration
Downflow, Horizontal Right
Depth
28 in
Fuel Type
Natural Gas
Height
40 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
48
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3 Tons
Volts
115V
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY