DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 6T Split System Cooling 460/3 Single Comp

TTTA073D400A

Tonnage:

SPECIFICATIONS

BTU
75000
Height
39 in
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
6 Tons
Volts
460V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY