DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 6T Split System Heat Pump 230/3 Relia Single Compressor

TTWA073D30RA

Tonnage:

SPECIFICATIONS

BTU
78000
Depth
42 in
Height
39 in
Refrigerant
R-410A
Tonnage
6 Tons
Volts
208/230V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY