DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 7.5 Tons 230 V Relia Single Comp Split System Heat Pump

TTWA0D30RA

BTU:

SPECIFICATIONS

BTU
90000
Depth
42 in
Height
39 in
Refrigerant
R-410A
Tonnage
7.5 Tons
Volts
208/230V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY