DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane XT95 Series 17-1/2 in. 95% AFUE 3 Tons 1-Stage Upflow and Horizontal Left 1/2 hp Natural/LP Gas Furnace

TTUH1BA9H31C

BTU:

SPECIFICATIONS

BTU
73150
Collection
XT95 Series
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
73.15
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY