• Cart

DESCRIPTION

Trane ZDAMP 8 in. Bottom Mount Damper

TZDAMPBMMA08A

Width:

SPECIFICATIONS

Collection
ZDAMP
Fitting Size 1
8 in
Height
8 in
Volts
24V
Width
10 in

Starting at
Call for Pricing
  • QUANTITY