DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 80000 BTU 17-1/2 in. 4 Tons 80% AFUE Upflow Horizontal Furnace

TTUE1B0A9481A

BTU:

SPECIFICATIONS

BTU
80000
Configuration
Horizontal
Depth
28 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40 in
Horsepower
1/3 hp
Ignition System
Hot Surface Ignition
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
4 Tons
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY