• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane XV95 Series 17-1/2 in. 80000 BTU 95% AFUE 4 Ton Two-Stage Downflow and Horizontal Right 3/4 hp Natural or LP Gas Furnace

TTDH2B080A9V4VB

BTU:

80000

SPECIFICATIONS

AMP
13.2
ANSI Specifications
ANSI Z21.47
BTU
80000
CSA Certified
CSA 2.3
Collection
XV95 Series
Condensing
Yes
Configuration
Downflow, Horizontal Right
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
35 to 65 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now