DESCRIPTION

  • Accessory hook-up capability
  • Alternate bottom/left/right return air
  • Blower door safety switch
  • Common vent capability
  • Complete front service access
  • Direct drive 4-speed motors
  • Five year limited parts warranty
  • Fuse: 24 V
  • Gasketed blower door
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane XR80 Series 21 in. 80% AFUE 5 Ton Single-Stage Upflow and Horizontal Left Natural or LP Gas Furnace

TTUD1CA9601A

BTU:

SPECIFICATIONS

AMP
13.8
BTU
80000
CSA Certified
Yes
Collection
XR80 Series
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
25 to 55 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY