9-3/10 in. Fan Relay Wire
9-3/10 in. Fan Relay Wire
Frequently Purchased Together
Product Details
- Includes fan with motor and adapter plate gaskets
Specifications
- Brand Model Compatibility:
- American Standard
- Height:
- 11-3/4 in
- Length:
- 13-1/2 in
- Product Type:
- Combustion Blower Motor Kit
- Weight:
- 10.19 lb
- Width:
- 13-1/2 in