Trane
CleanEffects™ 23-1/2 in. 24V Communicating IFD Air Cleaner for Air Handler
Part #TTFD235CLAH000F | Item #7533066 | Manufacturer Part #TFD235CLAH000F
Call for Pricing
EACH
Height:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Application: Air Handler
CFM: 1600
Collection: CleanEffects™
Communicating: Communicating
Depth: 21 in
Height: 23-1/2 in
Volts: 24V
Width: 7-7/16 in
Entire Collection
-
Call for Pricing
-
Call for Pricing