24-1/2 in. 24V Communicating IFD Air Cleaner for Furnace
This product has been replaced by
Manufacturer Part #EFD245DLFR000A
CleanEffects™ 24-1/2 in. 24V Communicating IFD Air Cleaner for Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Furnace
- CFM:
- 2000 ft3/min
- Collection:
- CleanEffects™
- Communicating:
- Communicating
- Depth:
- 27 in
- Height:
- 24-1/2 in
- Volts:
- 24V
- Width:
- 7-7/16 in