2.5 Ton Single-Stage Convertible 1/2 hp Air Handler
Comfort-R™ 2.5 Ton Single-Stage Convertible 1/2 hp Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 3
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- Collection:
- Comfort-R™
- Configuration:
- Convertible
- Depth:
- 21-4/5 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Green Product:
- Yes, Energy Star
- Height:
- 55-7/10 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 200/230V
- Weight:
- 138 lb
- Width:
- 21-3/10 in