5 Ton 20 SEER R-410A Heat Pump
This product has been replaced by
Manufacturer Part #4TWV0X60A1000A
ComfortLink™ II 5 Ton 20 SEER R-410A Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 12, 27.5, 37, 50
- Application:
- Outdoor
- Auto Switching Heat:
- No
- BTU:
- 60000
- Coating:
- Galvanized
- Coil Type:
- Spine Fin
- Collection:
- ComfortLink™ II
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Configuration:
- Commercial Split
- Decibel Rating (dB):
- 74 dB
- Depth:
- 38-7/10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 57-2/5 in
- Horsepower:
- 1/3 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Steel
- Max CFM:
- 4757 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 20
- Sound Blanket:
- No
- Stages:
- Variable
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 35-1/10 in