7-3/10 in. Touch Screen
ComfortLink™ II 7-3/10 in. Touch Screen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- ComfortLink™ II
- Depth:
- 1-1/5 in
- Height:
- 4-3/10 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Stages:
- 5H/2C
- Touch Screen -:
- Yes
- Volts:
- 24V
- Width:
- 7-3/10 in