DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Series 2 Convertible Air Handler

TGAF2A0AS21SE

Tonnage:

SPECIFICATIONS

AMP
1.7, 3.5
BTU Cooling Rating
30000 Btu/h
Collection
Series 2
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
39-1/2 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
MBH
30
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
Volts
208/230V
Weight
111
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY