DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TAM4A Series Convertible Air Handler

TTAM4A0AS21ED

Tonnage:

SPECIFICATIONS

AMP
2.6
BTU
24000
BTU Cooling Rating
24000 Btu/h
Collection
TAM4A Series
Configuration
Convertible
Depth
21-13/16 in
Energy Star Compliant
No
Fan Speeds
3
Height
49-15/16 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
208/230V
Weight
116
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY