59-7/16 x 14 in. Curb Box Galvanized Steel 18 ga

You last purchased this on
 
Trane

59-7/16 x 14 in. Curb Box Galvanized Steel 18 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

59-7/16 x 14 in. Curb Box Galvanized Steel 18 ga

  • Fast #
  • Part #TBAYCURB026B
  • Item #699104
  • Manufacturer Part #BAYCURB026B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with YCD,TCD121C,151C,150E,180B,210C, WCD150B,WCD180B
  • Requires Certification

Specifications

Brand Model Compatibility:
Model TCD121C, 151C, 150E, 180B, 210C, TSD150F, WCD150B, WCD180B, YCD, YSD150F
Coating:
Galvanized
Gauge (metal):
18 ga
Height:
14-1/16 in
Length:
59-7/16 in
Material:
Steel
Product Type:
Roof Curb
Tonnage:
25 Ton