84-1/2 x 14 in. Curb Box Galvanized Steel 18 ga

You last purchased this on
 
Trane

84-1/2 x 14 in. Curb Box Galvanized Steel 18 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

84-1/2 x 14 in. Curb Box Galvanized Steel 18 ga

  • Fast #
  • Part #TBAYCURB044A
  • Item #3874748
  • Manufacturer Part #BAYCURB044A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Precedent™ WSC120E, THC092, YHC092
Coating:
Galvanized
Gauge (metal):
18 ga
Height:
14 in
Length:
84-1/2 in
Material:
Steel
Product Type:
Roof Curb
Tonnage:
10 Ton