20-1/4 in. 5 Ton 2YC and 4YC Filter Frame

You last purchased this on
 
Trane

20-1/4 in. 5 Ton 2YC and 4YC Filter Frame

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

20-1/4 in. 5 Ton 2YC and 4YC Filter Frame

  • Fast #
  • Part #TBAYFLTR201C
  • Item #4274306
  • Manufacturer Part #BAYFLTR201C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
2YC, 4YC
Depth:
4 in
Height:
18-1/4 in
Length:
20-1/4 in
Material:
Metal
Product Type:
Filter Frame
Tonnage:
5 Ton
Width:
20 in